Electic Powered Hydraulic Pump
- Mfr # XC2404ME
- Zoro # G223958857
product price:Â
$
7,764.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sound Level - Maximum
83 dBA
Motor Type
Brushless
Media Intake Connection Type
NPTF
Plug Configuration
European SCHUKO
Displacement @ 10,000 PSI
20 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XC2404ME
- Zoro #
- G223958857
- UPC #
- 662005432349
- Country of Origin
- United States
- Sound Level - Maximum
- 83 dBA
- Item
- Electic Powered Hydraulic Pump
- Motor Type
- Brushless
- Media Intake Connection Type
- NPTF
- Plug Configuration
- European SCHUKO
- Displacement @ 10,000 PSI
- 20 cu in/min
- Reservoir Capacity
- 256 cu in
- Flow Rate - Maximum
- 20 cu in/min
- Displacement @ 5000 psi
- 25 cu in/min
- Displacement @ 100 psi
- 160 cu in/min
- Battery Model Number
- Mfr. No. EBH544
- Charger Input Voltage
- 230V AC
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Operating Pressure - Maximum
- 10,000 psi
- Horsepower - Maximum
- 47/50 hp
- Nameplate Voltage
- 230V AC
- Control Valve Pressure Relief - Maximum
- 10,150 psi
- Duty Cycle
- Intermittent
- Includes
- Batteries, Charger, Shoulder Strap
- Cylinder Compatibility
- Double Acting
- Control Valve Function
- Advance, Retract
- Control Valve Type
- 3-Position, 4-Way
- Power Source
- Cordless
Dimensions
- Overall Length
- 18.4 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 12.1 in
- Overall Width
- 8.8 in
- Wire Rope Length
- 18.4 in
- Length
- 18.4 in
Description
Electic Powered Hydraulic Pump, Horsepower - Maximum 47/50 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 256 cu in, Overall Height 12.1 in, Cylinder Compatibility Double Acting, Charger Input Voltage 230V AC, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 10,150 psi
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.