Shop ENERPAC
See all product information
Create Account
Electric Hydraulic Pump, 208/240V AC
- Mfr # ZU4208TI-Q
- Zoro # G222937778
product price:Â
$
12,883.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Reservoir Material
Steel
Flow Rate - Maximum
60 cu in/min
Control Valve Pressure Relief - Minimum
2,000 psi
Operating Pressure - Maximum
10,000 psi
Overall Width
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZU4208TI-Q
- Zoro #
- G222937778
- UPC #
- 662005179053
- Country of Origin
- United States
- Reservoir Material
- Steel
- Flow Rate - Maximum
- 60 cu in/min
- Control Valve Pressure Relief - Minimum
- 2,000 psi
- Operating Pressure - Maximum
- 10,000 psi
- Displacement @ 5000 psi
- 76 cu in/min
- Displacement @ 100 psi
- 700 cu in/min
- Horsepower - Maximum
- 1 7/10 hp
- Item
- Electric Powered Hydraulic Pump
- Phase
- Single
- Control Valve Type
- 2-Position, 4-Way
- Cylinder Compatibility
- Single Acting
- Reservoir Capacity
- 1.8 gal
- Displacement @ 10,000 PSI
- 60 cu in/min
- Displacement @ 700 psi
- 535 cu in/min
- Media Intake Connection Type
- SAE
- Frequency
- 50 Hz, 60 Hz
- Sound Level - Maximum
- 90 dBA
- Control Valve Function
- Advance, Retract
- Nameplate Voltage
- 208/240V AC
- Control Valve Pressure Relief - Maximum
- 10,000 psi
- Sound Level - Minimum
- 85 dBA
- Power Source
- Corded
Dimensions
- Overall Width
- 12.5 in
- Wire Rope Length
- 25 in
- Media Intake Connection Size
- 7/8 in
- Overall Height
- 20.5 in
- Overall Length
- 25 in
- Length
- 25 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 208/240V AC, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 76 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 2-Position, 4-Way, Reservoir Capacity 1.8 gal, Reservoir Material Steel, Overall Height 20.5 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Retract, Control Valve Pressure Relief - Maximum 10,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.