Shop ENERPAC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Powered Hydraulic Pump, 115V AC
- Mfr # ZW3010HB-T12
- Zoro # G422937707
product price:Â
$
7,961.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Size
3/8 in
Phase
Single
Operating Pressure - Maximum
5,000 psi
Includes
Manifold, Pressure Transducer
Control Valve Pressure Relief - Maximum
5,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZW3010HB-T12
- Zoro #
- G422937707
- UPC #
- 662005395989
- Country of Origin
- United States
- Phase
- Single
- Operating Pressure - Maximum
- 5,000 psi
- Includes
- Manifold, Pressure Transducer
- Control Valve Pressure Relief - Maximum
- 5,000 psi
- Reservoir Capacity
- 2.5 gal
- Flow Rate - Maximum
- 40 cu in/min
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Displacement @ 10,000 PSI
- 40 cu in/min
- Displacement @ 100 psi
- 203 cu in/min
- Item
- Electric Powered Hydraulic Pump
- Sound Level - Maximum
- 75 dBA
- Horsepower - Maximum
- 1 hp
- Nameplate Voltage
- 115V AC
- Displacement @ 5000 psi
- 40 cu in/min
- Media Intake Connection Type
- NPTF
- Control Valve Type
- Valve Not Included
- Frequency
- 50 Hz, 60 Hz
- Displacement @ 700 psi
- 196 cu in/min
- Power Source
- Corded
Dimensions
- Media Intake Connection Size
- 3/8 in
- Wire Rope Length
- 27.6 in
- Overall Width
- 15.1 in
- Overall Height
- 23.6 in
- Overall Length
- 27.6 in
- Length
- 27.6 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 40 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type Valve Not Included, Reservoir Capacity 2.5 gal, Overall Height 23.6 in, Cylinder Compatibility Not Applicable, Control Valve Function Not Applicable, Control Valve Pressure Relief - Maximum 5,000 psi, Control Valve Pressure Relief - Minimum 1,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.