Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Powered Hydraulic Pump
- Mfr # PEM8418
- Zoro # G423958701
product price:Â
$
49,599.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Control Valve Pressure Relief - Minimum
1,000 psi
Duty Cycle
Extended
Frequency
60 Hz
Overall Length
46 in
Horsepower - Maximum
12 1/2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEM8418
- Zoro #
- G423958701
- UPC #
- 662005106448
- Country of Origin
- United States
- Control Valve Pressure Relief - Minimum
- 1,000 psi
- Duty Cycle
- Extended
- Frequency
- 60 Hz
- Horsepower - Maximum
- 12 1/2 hp
- Displacement @ 200 psi
- 4.42 gpm
- Nameplate Voltage
- 230V AC
- Operating Pressure - Maximum
- 10,000 psi
- Motor Type
- 3-Phase
- Control Valve Type
- 3-Position, 4-Way
- Displacement @ 10,000 PSI
- 462 cu in/min
- Reservoir Capacity
- 5,775 cu in
- Control Valve Function
- Hold
- Displacement @ 100 psi
- 1,027.95 cu in/min
- Flow Rate - Maximum
- 1,016.4 cu in/min
- Phase
- Three
- Item
- Electric Powered Hydraulic Pump
- Control Valve Pressure Relief - Maximum
- 10,000 psi
- Displacement @ 700 psi
- 4.35 gpm
- Displacement @ 1000 psi
- 4.3 gpm
- Cylinder Compatibility
- Double Acting
- Sound Level - Minimum
- 78 dB
- Displacement @ 5000 psi
- 508.2 cu in/min
- Current
- 33 A
- Sound Level - Maximum
- 84 dB
Dimensions
- Overall Length
- 46 in
- Overall Height
- 35 in
- Overall Width
- 22.3 in
- Wire Rope Length
- 46 in
- Length
- 46 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 12 1/2 hp, Nameplate Voltage 230V AC, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 508.2 cu in/min, Displacement @ 10,000 PSI 462 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 5,775 cu in, Overall Height 35 in, Cylinder Compatibility Double Acting, Control Valve Function Hold, Control Valve Pressure Relief - Maximum 10,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.