Electric Powered Hydraulic Pump

  • Mfr # ZE3404MB-G

  • Zoro # G222937013


product price: $7,788.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE3404MB-G
Zoro #
G222937013
UPC #
-
Country of Origin
United States

Description

Electric Powered Hydraulic Pump, Horsepower - Maximum 1 hp, Nameplate Voltage 115V AC, Duty Cycle Extended, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 42 cu in/min, Displacement @ 10,000 PSI 40 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 1.2 gal, Overall Height 20.2 in, Cylinder Compatibility Double Acting, Control Pendant Size 10 ft, Control Valve Function Advance, Hold, Retract, Control Valve Pressure Relief - Maximum 10,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.