Electric Powered Hydraulic Pump

  • Mfr # ZE4210MK

  • Zoro # G022937985


product price: $9,242.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE4210MK
Zoro #
G022937985
UPC #
662005395491
Country of Origin
United States

Description

Electric Powered Hydraulic Pump, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 440V AC, Duty Cycle Extended, Phase Three, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 62 cu in/min, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 2.6 gal, Overall Height 23.6 in, Cylinder Compatibility Single Acting, Control Pendant Size 10 ft, Control Valve Function Retract, Control Valve Pressure Relief - Maximum 10,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.