Zoro Homepage

Electric Pump - Economy

  • Mfr # WUD1301B

  • Zoro # G612923749


product price: $6,131.99
/ea
Free Shipping & Returns

Key Features

Control Pendant Voltage
24VDC
Reservoir Material
Fiberglass Reinforced Polyamide
Operating Pressure - Maximum
5,000 psi
Cylinder Compatibility
Single Acting
Control Pendant Size
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUD1301B
Zoro #
G612923749
UPC #
0662005350759
Country of Origin
United States

Dimensions

Control Pendant Size
10 ft
Overall Length
14.5 in
Overall Height
14.7 in
Overall Width
12.2 in

Details

Item
Electric Pump
Control Pendant Voltage
24VDC
Reservoir Material
Fiberglass Reinforced Polyamide
Operating Pressure - Maximum
5,000 psi
Cylinder Compatibility
Single Acting
Control Valve Type
3-Position, 3-Way
Duty Cycle
Intermittent
Displacement @ 5000 psi
25 cu in/min
Phase
Single
Current
9.5 A
Sound Level - Maximum
85 dBA
Horsepower - Maximum
1/2 hp
Reservoir Capacity
231 cu in
Flow Rate - Maximum
25 cu in/min
Nameplate Voltage
115V
Frequency
50 Hz, 60 Hz
Control Valve Function
Advance, Hold, Retract
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 5,000 psi, Displacement @ 5000 psi 25 cu in/min, Displacement @ 10,000 PSI Not Applicable, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 231 cu in, Reservoir Material Fiberglass Reinforced Polyamide, Overall Height 14.7 in, Cylinder Compatibility Single Acting, Control Pendant Size 10 ft, Control Pendant Voltage 24VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.