Zoro Homepage

Electric Pump - High Flow

  • Mfr # ZE2408PE

  • Zoro # G212923750


product price: $6,149.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Induction
Overall Height
20.4 in
Control Valve Type
3-Position, 4-Way
Overall Length
21.9 in
Sound Level - Maximum
79 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZE2408PE
Zoro #
G212923750
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
20.4 in
Overall Length
21.9 in
Overall Width
11 in

Details

Item
Electric Pump
Motor Type
Induction
Control Valve Type
3-Position, 4-Way
Sound Level - Maximum
79 dBA
Reservoir Capacity
25 gal
Flow Rate - Maximum
20 cu in/min
Nameplate Voltage
230V
Horsepower - Maximum
3/4 hp
Operating Pressure - Maximum
10,000 psi
Displacement @ 10,000 PSI
20 cu in/min
Cylinder Compatibility
Double Acting
Frequency
50 Hz, 60 Hz
Phase
Single
Control Valve Function
Advance, Hold, Retract
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 3/4 hp, Nameplate Voltage 230V, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 20 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 25 gal, Overall Height 20.4 in, Cylinder Compatibility Double Acting, Control Valve Function Advance, Hold, Retract, Flow Rate - Maximum 20 cu in/min, Frequency 50 Hz, 60 Hz, Motor Type Induction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.