Zoro Homepage

Electric Pump - Portable

  • Mfr # ZU4308LB

  • Zoro # G512923849


product price: $8,542.99
/ea
Free Shipping & Returns

Key Features

Motor Type
Universal
Control Valve Function
Advance, Hold, Retract
Control Valve Pressure Relief - Minimum
2,000 psi
Control Valve Type
3-Position, 3-Way, Tandem Center
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU4308LB
Zoro #
G512923849
UPC #
662005127337
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
12.5 in
Overall Height
20.5 in

Details

Item
Electric Pump
Motor Type
Universal
Control Valve Function
Advance, Hold, Retract
Control Valve Pressure Relief - Minimum
2,000 psi
Control Valve Type
3-Position, 3-Way, Tandem Center
Cylinder Compatibility
Single Acting
Frequency
50 Hz, 60 Hz
Sound Level - Minimum
85 dBA
Duty Cycle
Intermittent
Displacement @ 10,000 PSI
60 cu in/min
Horsepower - Maximum
1 7/10 hp
Phase
Single
Operating Pressure - Maximum
10,000 psi
Sound Level - Maximum
90 dBA
Control Valve Pressure Relief - Maximum
10,000 psi
Nameplate Voltage
115V
Flow Rate - Maximum
60 cu in/min
Reservoir Capacity
416 cu in
Power Source
Corded

Description

Electric Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 60 cu in/min, Control Valve Type 3-Position, 3-Way, Tandem Center, Reservoir Capacity 416 cu in, Overall Height 20.5 in, Cylinder Compatibility Single Acting, Control Valve Function Advance, Hold, Retract, Control Valve Pressure Relief - Maximum 10,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.