Extended Reaction Tube, 18.5 lb
Mfr # ERT11024
Zoro # G1953632
product price: $3,153.99
/ea
Free Shipping & Returns
Key Features
Weight (Lbs.)
18.5
For Use With
Mfr. No. RSL11000
Material
Steel
Type
Extended Reaction Tube
Product Type
Extended Reaction Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERT11024
Zoro #
G1953632
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24 in
Socket Center to End of Arm Length
31 in
Overall Width
3 3/4 in
Details
Item
Extended Reaction Tube
Weight (Lbs.)
18.5
For Use With
Mfr. No. RSL11000
Material
Steel
Type
Extended Reaction Tube
Product Type
Extended Reaction Tube
Weight
18.5 lb
Compatible Tool Series
RSL Series
Compatible Manufacturer Model Number
RSL11000
Number of Pieces
1
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 24 in, Socket Center to End of Arm Length 31 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL11000, Overall Width 3 3/4 in, Compatible Grainger Part Number 55PP97, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.