Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 2 lb
Mfr # ERT152
Zoro # G1953398
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. RSL1500
- Weight (Lbs.) 2
- Material Steel
- Type Extended Reaction Tube
Product Information
- Brand Enerpac
- MFR # ERT152
- Zoro # G1953398
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Socket Center to End of Arm Length | 6 1/4 in |
Overall Length | 2 in |
Overall Width | 2 1/4 in |
Details
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 2 in, Socket Center to End of Arm Length 6 1/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL1500, Overall Width 2 1/4 in, Compatible Grainger Part Number 55PP55
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.