Zoro Homepage

Extended Reaction Tube, 36.5 lb

  • Mfr # ERT28024

  • Zoro # G1952856


product price: $3,989.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. RSL28000
Material
Steel
Weight (Lbs.)
36.5
Type
Extended Reaction Tube
Product Type
Extended Reaction Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT28024
Zoro #
G1952856
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Socket Center to End of Arm Length
31 3/4 in
Overall Length
24 in

Details

Item
Extended Reaction Tube
For Use With
Mfr. No. RSL28000
Material
Steel
Weight (Lbs.)
36.5
Type
Extended Reaction Tube
Product Type
Extended Reaction Tube
Compatible Tool Series
RSL Series
Number of Pieces
1
Weight
36.5 lb
Compatible Manufacturer Model Number
RSL28000

Description

Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 24 in, Socket Center to End of Arm Length 31 3/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL28000, Overall Width 5 in, Material Steel, Number of Pieces 1, Weight 36.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.