Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 6.5 lb
Mfr # ERT3012
Zoro # G1953860
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Extended Reaction Tube
- Material Steel
- For Use With Mfr. No. RSL3000
- Weight (Lbs.) 6.5
Product Information
- Brand Enerpac
- MFR # ERT3012
- Zoro # G1953860
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 12 in |
Socket Center to End of Arm Length | 16 7/8 in |
Details
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 12 in, Socket Center to End of Arm Length 16 7/8 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL3000, Overall Width 2 3/4 in, Compatible Grainger Part Number 55PP65, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.