Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM1
Zoro #
G2864531
UPC #
662005110902
Country of Origin
United Kingdom
Dimensions
Hole Size
11/16" to 1-1/8"
Flange Thickness
11/16" to 2"
Overall Length
18.72"
Overall Width
1.50"
Overall Height
4.75"
Details
Item
Flange Alignment Tool
Features
Adjustable Reach
Max. Lifting Force
0.3 Ton
Material
Steel
Includes
3 Bushings for Different Bolt Hole Sizes
Description
Flange Alignment Tool, Flange Thickness 11/16 in to 2 in, Includes 3 Bushings for Different Bolt Hole Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.