Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATM5
Zoro #
G2611743
UPC #
662005129072
Country of Origin
Netherlands
Dimensions
Max. Flange Thickness (In.)
3-1/8 to 8
Spread Width (In.)
3.75 to 9.00
Stud Size (In.)
Over 1-1/4
Details
Item
Flange Alignment Tool
Oil Capacity (Cu.-In.)
2.98
Capacity (Tons)
5.5
Max. Pressure (PSI)
10000
Type
Hydraulic
Includes
RC-53 Single Acting Cyclinder, P-142 Two Speed Hand Pump And 6 Foot Long Safety Hose
Application
Rectifies Twist And Rotational Misalignment In Pipe Lines
Description
Flange Alignment Tool, Hydraulic, Steel, Max Lifting Force 5.5 Tons, Bolt Hole Size Over 1 1/4 In, Bolt Hole Size Over 31.5 mm, Flange Thickness 3 1/8 to 8 In, Flange Thickness 80 to 203 mm, Overall Length 25.98 In, Overall Width 3.00 In, Overall Height 19.14 In, Weight 35.70 Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.