Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Spreader Manual 8 Ton

  • Mfr # FSM8

  • Zoro # G215681695


product price: $4,398.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.6 in
Single Acting/Double Acting
Single Acting
Maximum Spread
3 5/32 in
Overall Length
11.3 in
Maximum Stroke
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSM8
Zoro #
G215681695
UPC #
662005110940
Country of Origin
United Kingdom

Dimensions

Overall Width
2.6 in
Overall Length
11.3 in
Overall Height
10.8 in

Details

Single Acting/Double Acting
Single Acting
Maximum Spread
3 5/32 in
Maximum Stroke
1.22 in
Includes
SB1 Safety Block; Single-Acting Cylinder
Item
Manual Flange Spreader
Maximum Spreading Force
8 ton
Tip Clearance
0.24 in
Power Source
Mechanical
Product Type
Wedge Flange Spreader
Weight
14.3 lb

Description

Flange Spreader Manual 8 Ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.