Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack

  • Mfr # GBJ003A

  • Zoro # G7386006


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3 ton
Lifting Height Min.
6 5/8 in
Lifting Height Max.
13 5/16 in
Base Size
4 9/16 in x 3 in
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBJ003A
Zoro #
G7386006
UPC #
662005397600
Country of Origin
Spain

Dimensions

Lifting Height Min.
6 5/8 in
Lifting Height Max.
13 5/16 in
Base Size
4 9/16 in x 3 in
Minimum Height
6 5/8 in
Extension Screw Length
2 9/16 in
Base Width
2 15/16 in
Minimum Lift Height
6 5/8 in
Base Length
4 9/16 in
Maximum Lift Height
13 1/4 in
Extended Height
13 5/16 in
Plunger Diameter
0.94 in

Details

Lifting Capacity
3 ton
Construction
Steel
Standards
ANSI PALD, CE Certified
Application
Lift
Type
Hydraulic
Item
High-Clearance Bottle Jacks
Hydraulic Stroke
4 1/8 in
Saddle
Yes
Extension Screw
2 9/16 in
Load Capacity
3 ton
Lifting Actuator
Manual Handle
Includes
Pump Handle
Power Source
Mechanical
Handle Type
Lower Handle
Jack Type
Bottle Jack
Stroke
4 1/8 in
Body Material
Steel
Features
Automatic By-Pass Port to Prevent Over-Extension, High-Strength Beam and Pump Linkage for Long Life, Lower Handle Effort Reduces Operator Fatigue, Pump Swivels for Ease of Use, Improved Ergonomics, Safety Relief Valve to Prevent Overload, Thick Base Material with Large Area for increased Strength and Stability During Lifting
Item Weight
8.1 lb
Stroke Ranges
2 in to 4.99 in
Series
GBJ
Screw Extension
65 mm
Oil Capacity
3.04 oz

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 3 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 5/8 in, Maximum Lift Height 13 1/4 in, Power Source Mechanical, Minimum Height 6 5/8 in, Standards ANSI PALD, CE Certified, Base Length 4 9/16 in, Base Width 2 15/16 in, Extended Height 13 5/16 in, Extension Screw Length 2 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.