GBJ010A, 11 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack

  • Mfr # GBJ010A

  • Zoro # G7386015


product price:  $302.00
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
10 ton
Lifting Height Min.
8 5/8 in
Lifting Height Max.
17 1/2 in
Base Size
5 19/32 in x 3 1/2 in
Standards
ANSI PALD, CE Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBJ010A
Zoro #
G7386015
UPC #
662005396931
Country of Origin
Spain

Dimensions

Lifting Height Min.
8 5/8 in
Lifting Height Max.
17 1/2 in
Base Size
5 19/32 in x 3 1/2 in
Extension Screw Length
3 in
Extended Height
17 15/32 in
Minimum Lift Height
8 5/8 in
Base Length
5 21/32 in
Maximum Lift Height
17 1/2 in
Minimum Height
8 5/8 in
Base Width
3 17/32 in
Plunger Diameter
1.46 in

Details

Lifting Capacity
10 ton
Item
High-Clearance Bottle Jacks
Standards
ANSI PALD, CE Certified
Saddle
Yes
Type
Hydraulic
Construction
Steel
Application
Lift
Extension Screw
3 in
Hydraulic Stroke
5 15/16 in
Lifting Actuator
Manual Handle
Load Capacity
11 ton
Item Weight
14.1 lb
Handle Type
Lower Handle
Stroke
5 29/32 in
Includes
Pump Handle
Features
Automatic By-Pass Port to Prevent Over-Extension, High-Strength Beam and Pump Linkage for Long Life, Lower Handle Effort Reduces Operator Fatigue, Pump Swivels for Ease of Use, Improved Ergonomics, Safety Relief Valve to Prevent Overload, Thick Base Material with Large Area for increased Strength and Stability During Lifting
Body Material
Steel
Power Source
Mechanical
Jack Type
Bottle Jack
Oil Capacity
9.29 oz
Screw Extension
75 mm
Stroke Ranges
5 in to 5.99 in
Series
GBJ

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 11 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 5/8 in, Maximum Lift Height 17 1/2 in, Power Source Mechanical, Minimum Height 8 5/8 in, Standards ANSI PALD, CE Certified, Base Length 5 21/32 in, Base Width 3 17/32 in, Extended Height 17 15/32 in, Extension Screw Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.