GBJ020A, 22 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack

  • Mfr # GBJ020A

  • Zoro # G7385866


product price:  $425.00
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 ton
Lifting Height Min.
9 3/16 in
Lifting Height Max.
18 3/16 in
Base Size
6 3/4 in x 4 3/4 in
Application
Lift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBJ020A
Zoro #
G7385866
UPC #
662005396870
Country of Origin
Spain

Dimensions

Lifting Height Min.
9 3/16 in
Lifting Height Max.
18 3/16 in
Base Size
6 3/4 in x 4 3/4 in
Extension Screw Length
3 in
Maximum Lift Height
18 1/8 in
Base Width
4 23/32 in
Minimum Height
9 7/32 in
Minimum Lift Height
9 1/8 in
Extended Height
18 1/16 in
Base Length
6 25/32 in
Plunger Diameter
2 in

Details

Lifting Capacity
20 ton
Application
Lift
Standards
ANSI PALD, CE Certified
Item
High-Clearance Bottle Jacks
Construction
Steel
Saddle
Yes
Type
Hydraulic
Hydraulic Stroke
5 15/16 in
Extension Screw
3 in
Jack Type
Bottle Jack
Item Weight
23.3 lb
Stroke
5 29/32 in
Load Capacity
22 ton
Lifting Actuator
Manual Handle
Handle Type
Lower Handle
Body Material
Steel
Includes
Pump Handle
Features
Automatic By-Pass Port to Prevent Over-Extension, High-Strength Beam and Pump Linkage for Long Life, Lower Handle Effort Reduces Operator Fatigue, Pump Swivels for Ease of Use, Improved Ergonomics, Safety Relief Valve to Prevent Overload, Thick Base Material with Large Area for increased Strength and Stability During Lifting
Power Source
Mechanical
Series
GBJ
Screw Extension
75 mm
Oil Capacity
17.75 oz
Stroke Ranges
5 in to 5.99 in

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 22 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 1/8 in, Maximum Lift Height 18 1/8 in, Power Source Mechanical, Minimum Height 9 7/32 in, Standards ANSI PALD, CE Certified, Base Length 6 25/32 in, Base Width 4 23/32 in, Extended Height 18 1/16 in, Extension Screw Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.