GPS14EB, 14 Ton, Hydraulic Sync Grip Puller Set with Electric Pump 115V
- Mfr # GPS14EB
- Zoro # G5517033
product price:Â
$
6,017.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
14 tons
Jaw Reach
12.6 in
Application
For Pushing or Pulling
Max. Reach
12.6 in
Includes
Electric Pump, Gauge Adaptor Assembly, Hydraulic Coupler, Jaw Puller, Pressure Gauge, Puller Long Jaw Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS14EB
- Zoro #
- G5517033
- UPC #
- 662005390144
- Country of Origin
- Spain
Dimensions
- Stroke Length
- 1 in
- Jaw Thickness
- 0.98 in
- Jaw Height
- 0.49 in
- Jaw Width
- 0.59 in
Details
- Item
- Hydraulic Puller Set
- Capacity
- 14 tons
- Jaw Reach
- 12.6 in
- Application
- For Pushing or Pulling
- Max. Reach
- 12.6 in
- Includes
- Electric Pump, Gauge Adaptor Assembly, Hydraulic Coupler, Jaw Puller, Pressure Gauge, Puller Long Jaw Set
- Max. Jaw Spread
- 13.78 in
- Max. Spread (In.)
- 13.78
- Cylinder Nominal Capacity
- 14 ton
- Number of Jaws
- 2 or 3
- Capacity with Attachments
- 14 ton
- Pump Model Number
- 26VY54 (Mfr. No. PUD1300B)
- Puller Model Number
- 55PW45 (Mfr. No. SGH14)
- Weight
- 81 lb
- Max. Pressure
- 10,000 psi
- Pump Power Source
- Electric Pump (115 V)
- Stroke
- 1 in
- Jaw Hole Spacing
- 3.27 in
- Series
- GPS
- Maximum Operating Pressure
- 10000 psi
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 14 ton, Number of Jaws 2 or 3, Max. Jaw Spread 13.78 in, Max. Reach 12.6 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Electric Pump, Gauge Adaptor Assembly, Hydraulic Coupler, Jaw Puller, Pressure Gauge, Puller Long Jaw Set, Weight 81 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.