Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm Cr-Mo Thin wall Impact Socket
- Mfr # 443821
- Zoro # G423582531
original price:Â $5.95 , new price: $5.36 , 9 percent off
new price:Â
$
5.36
/ea
Sold in multiples of 2 for
$10.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443821
- Zoro #
- G423582531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Automotive Tool - 443821 Impact Socket This 1/2in drive 21mm thin wall impact socket is built for demanding automotive and shop environments where strength, fit, and fast identification matter. The thin wall profile helps access tight areas, while the compact 40mm (1.57in) overall length keeps handling controlled and efficient. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A matte black oxide coating and oil-quenched heat treatment support long-term professional use, and the socket meets or exceeds ANSI standards for quality expectations. Key Benefits 21mm thin wall impact socket fits tight clearances in automotive work. 1/2in drive design supports impact applications with dependable engagement and strength. CR-Mo alloy steel construction provides high strength and long-term durability. Oil-quenched heat treatment delivers tough exterior and superior inner core strength. Matte black oxide coating helps resist corrosion in demanding shop conditions. Permanently stamped size markings enable fast, reliable identification and organization. SKU: 443821. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use. Its compact 40mm length, thin wall access, and clearly stamped sizing make it practical for day-to-day service work while maintaining ANSI-level expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.