Zoro Homepage

GPS24A, 24 Ton, Hydraulic Sync Grip Puller Set with Air Pump

  • Mfr # GPS24A

  • Zoro # G5517058


product price: $4,690.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Capacity
24 tons
Jaw Reach
12.6 in
Application
For Pushing or Pulling
Pump Model Number
2LML7 (Mfr. No. XA11)
Max. Spread (In.)
18.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPS24A
Zoro #
G5517058
UPC #
662005390175
Country of Origin
Spain

Dimensions

Stroke Length
2 in
Jaw Height
0.61 in
Jaw Width
0.69 in
Jaw Thickness
1.22 in

Details

Item
Hydraulic Puller Set
Capacity
24 tons
Jaw Reach
12.6 in
Application
For Pushing or Pulling
Pump Model Number
2LML7 (Mfr. No. XA11)
Max. Spread (In.)
18.9
Cylinder Nominal Capacity
24 ton
Number of Jaws
2 or 3
Weight
127 lb
Max. Pressure
10,000 psi
Includes
Air Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set
Capacity with Attachments
24 ton
Max. Reach
12.6 in
Max. Jaw Spread
18.9 in
Puller Model Number
55PW46 (Mfr. No. SGH24)
Series
GPS
Jaw Hole Spacing
4.53 in
Maximum Operating Pressure
10000 psi
Pump Power Source
Air Pump
Stroke
2 in

Description

Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 24 ton, Number of Jaws 2 or 3, Max. Jaw Spread 18.9 in, Max. Reach 12.6 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Air Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set, Weight 127 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.