Shop ENERPAC
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GPS24EB, 24 Ton, Hydraulic Sync Grip Puller Set with Electric Pump 115V
- Mfr # GPS24EB
- Zoro # G5516884
product price:Â
$
6,920.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
24 tons
Jaw Reach
12.6 in
Application
For Pushing or Pulling
Max. Reach
12.6 in
Number of Jaws
2 or 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS24EB
- Zoro #
- G5516884
- UPC #
- 662005390205
- Country of Origin
- Spain
Dimensions
- Stroke Length
- 2 in
- Jaw Width
- 0.69 in
- Jaw Thickness
- 1.22 in
- Jaw Height
- 0.61 in
Details
- Item
- Hydraulic Puller Set
- Capacity
- 24 tons
- Jaw Reach
- 12.6 in
- Application
- For Pushing or Pulling
- Max. Reach
- 12.6 in
- Number of Jaws
- 2 or 3
- Puller Model Number
- 55PW46 (Mfr. No. SGH24)
- Max. Pressure
- 10,000 psi
- Max. Jaw Spread
- 18.9 in
- Cylinder Nominal Capacity
- 24 ton
- Weight
- 134 lb
- Includes
- Electric Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set
- Capacity with Attachments
- 24 ton
- Pump Model Number
- 26VY54 (Mfr. No. PUD1300B)
- Max. Spread (In.)
- 18.9
- Maximum Operating Pressure
- 10000 psi
- Pump Power Source
- Electric Pump (115 V)
- Series
- GPS
- Jaw Hole Spacing
- 4.53 in
- Stroke
- 2 in
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 24 ton, Number of Jaws 2 or 3, Max. Jaw Spread 18.9 in, Max. Reach 12.6 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Electric Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set, Weight 134 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.