Shop ENERPAC
See all product information
Create Account
Sg6Tm Mechanical Flange Spreading Kit
- Mfr # SG6TMSTD
- Zoro # G916572551
product price:Â
$
6,630.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Access Gap
0 in
Maximum Spread
3.15 in
Maximum Spreading Force
6.7 ton
Overall Length
9.6 in
Maximum Flange Capacity
7 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG6TMSTD
- Zoro #
- G916572551
- UPC #
- 662005410958
- Country of Origin
- United Kingdom
- Item
- Mechanical Flange Spreader
- Minimum Access Gap
- 0 in
- Maximum Spread
- 3.15 in
- Maximum Spreading Force
- 6.7 ton
- Maximum Flange Capacity
- 7 ton
- Product Type
- Collet Flange Spreader
- Weight
- 35.3 lb
- Power Source
- Mechanical
- Tip Clearance
- 0 in
- Nominal Capacity
- 7 ton
- Includes
- (2) M24 7/8 in Collets, (2) M27 1 in Collets, 3/8 in Drive Torque Wrench and 21 mm Socket, 6 in (150 mm) Vernier Caliper, Carry Case with Protective Foam Inserts, Safety Block, SG6TM Tool
Dimensions
- Overall Length
- 9.6 in
- Overall Width
- 18.4 in
Description
Sg6Tm Mechanical Flange Spreading Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.