Hand Pump W/Fsh14 Spreader
- Mfr # STF14H
- Zoro # G115489063
product price:Â
$
6,768.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
12.88 in
Includes
Gauge Adaptor; High Pressure Hydraulic Hose; Hydraulic Force and Pressure Gauge; Hydraulic Industrial Spreader; Lightweight Hydraulic Hand Pump
Maximum Spreading Force
14 ton
Spreader Model Number
FSH14
Maximum Spread
3 5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STF14H
- Zoro #
- G115489063
- UPC #
- 662005122707
- Country of Origin
- India
Dimensions
- Overall Length
- 12.88 in
Details
- Item
- Hand Pump Spreader
- Includes
- Gauge Adaptor; High Pressure Hydraulic Hose; Hydraulic Force and Pressure Gauge; Hydraulic Industrial Spreader; Lightweight Hydraulic Hand Pump
- Maximum Spreading Force
- 14 ton
- Spreader Model Number
- FSH14
- Maximum Spread
- 3 5/32 in
- Tip Clearance
- 0 in
- Single Acting/Double Acting
- Single Acting
- Maximum Stroke
- 1.22 in
- Pump Model Number
- P392
- Product Type
- Wedge Flange Spreader
- Power Source
- Hydraulic
- Weight
- 36.3 lb
Description
Hand Pump W/Fsh14 Spreader
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.