HCG1002, 113 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder
Mfr # HCG1002
Zoro # G5526824
product price: $3,751.00
/ea
Free Shipping & Returns
Key Features
Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCG1002
Zoro #
G5526824
UPC #
662005391615
Country of Origin
China
Dimensions
Stroke Length
2 in
Base Mounting Thread Size
M12
Plunger Dia.
3.74 in
Bore Dia.
5.31 in
Nominal Stroke Length
2 in
Retracted Height
7.95 in
Outside Dia.
6.89 in
Extended Height
9.9 in
Details
Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Material of Construction
Steel
Max. Pressure
10,150 psi
Weight
73 lb
Nominal Capacity
100 ton
Effective Push Area
22.19 sq in
Cylinder Type
High Cycle
Single Acting/Double Acting
Single Acting
Oil Capacity Push
43.67 cu in
Series
HCG
Body Material
Steel
Oil Capacity
43.67 cu in
Description
Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 43.67 cu in, Retracted Height 7.95 in, Extended Height 9.9 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 73 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.