HCG1502, 168 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG1502

  • Zoro # G5526754


product price:  $4,648.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Oil Capacity
65.24 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG1502
Zoro #
G5526754
UPC #
662005391677
Country of Origin
China

Dimensions

Stroke Length
2 in
Bore Dia.
6.5 in
Retracted Height
8.66 in
Base Mounting Thread Size
M12
Extended Height
10.6 in
Nominal Stroke Length
2 in
Outside Dia.
8.46 in
Plunger Dia.
4.72 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
150 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
65.24 cu in
Material of Construction
Steel
Single Acting/Double Acting
Single Acting
Cylinder Type
High Cycle
Effective Push Area
33.14 sq in
Nominal Capacity
150 ton
Oil Capacity Push
65.24 cu in
Weight
123 lb
Body Material
Steel
Max. Pressure
10,150 psi
Series
HCG

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 150 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 33.14 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 65.24 cu in, Retracted Height 8.66 in, Extended Height 10.6 in, Outside Dia. 8.46 in, Plunger Dia. 4.72 in, Base Mounting Thread Size M12, Weight 123 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 6.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.