Hydraulic Maintenance Set, 10 t, 22 pc
- Mfr # MSFP10
- Zoro # G6825235
product price:Â
$
3,772.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cylinder Nominal Capacity
10 ton
Capacity with Attachments
5 ton
Cylinder Stroke
6-1/8 in
Pump Model Number
Mfr. No. P-392
Accessory Model Number
Mfr. No. HC7206, Mfr. No. P-392, A10, A128, A129, A13, A14, A15, A16, A18, A20, A21, A6, GA-3, MZ1002, MZ1003, MZ1004, MZ1005, MZ1050, MZ1052, RC-106, WR-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSFP10
- Zoro #
- G6825235
- UPC #
- 662005800186
- Country of Origin
- China
- Item
- Maintenance Set
- Cylinder Nominal Capacity
- 10 ton
- Capacity with Attachments
- 5 ton
- Cylinder Stroke
- 6-1/8 in
- Pump Model Number
- Mfr. No. P-392
- Accessory Model Number
- Mfr. No. HC7206, Mfr. No. P-392, A10, A128, A129, A13, A14, A15, A16, A18, A20, A21, A6, GA-3, MZ1002, MZ1003, MZ1004, MZ1005, MZ1050, MZ1052, RC-106, WR-5
- Application
- For Almost Every Maintenance Application
- Includes
- Mfr. No. WR-5, RC-106, P-392, MZ1052, MZ1005, MZ1004, MZ1003, MZ1002, MZ1050, HC7206, GA-3, A6, A21, A20, A18, A15, A14, A13, A129, A128, A10, A16
- Number of Pieces
- 2
- Type
- Starter
- Tonnage Capacity
- 10 Ton
- Jaw Spread
- 3-7/10"
- Number of Jaws
- 2
- Max. Pressure
- 5,000 psi
- Single Acting/Double Acting
- Single Acting
- Cylinder Model Number
- Mfr. No. RC-106
- Pump Type
- Hand
- Cylinder Series
- RC
- Maintenance Set Type
- Industrial
Dimensions
- Stroke Length
- 1"
- Retracted Height
- 9.75 in
Description
Maintenance Set, Cylinder Nominal Capacity 10 ton, Cylinder Stroke 6-1/8 in, Max. Pressure 5,000 psi, Maintenance Set Type Industrial, Single Acting/Double Acting Single Acting, Cylinder Series RC, Pump Type Hand, Pump Model Number Mfr. No. P-392, Cylinder Model Number Mfr. No. RC-106, Accessory Model Number Mfr. No. HC7206, Mfr. No. P-392, A10, A128, A129, A13, A14, A15, A16, A18, A20, A21, A6, GA-3, MZ1002, MZ1003, MZ1004, MZ1005, MZ1050, MZ1052, RC-106, WR-5, Number of Pieces 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.