HCG2004, 223 ton Capacity, 3.94 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG2004

  • Zoro # G5528958


product price: $6,419.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
3 7/8 in
Base Mounting Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG2004
Zoro #
G5528958
UPC #
662005391745
Country of Origin
China

Dimensions

Stroke Length
3 7/8 in
Base Mounting Thread Size
M12
Outside Dia.
9.84 in
Nominal Stroke Length
5 in
Extended Height
15 in
Bore Dia.
7.48 in
Retracted Height
11.06 in
Plunger Dia.
5.51 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Oil Capacity
173.02 cu in
Oil Capacity Push
173.02 cu in
Series
HCG
Weight
209 lb
Max. Pressure
10,150 psi
Cylinder Type
High Cycle
Body Material
Steel
Effective Push Area
43.95 sq in
Material of Construction
Steel
Nominal Capacity
200 ton
Single Acting/Double Acting
Single Acting

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 3 7/8 in, Nominal Stroke Length 5 in, Effective Push Area 43.95 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 173.02 cu in, Retracted Height 11.06 in, Extended Height 15 in, Outside Dia. 9.84 in, Plunger Dia. 5.51 in, Base Mounting Thread Size M12, Weight 209 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.