HCG502, 62 ton Capacity, 1.97 in Stroke, Single-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCG502

  • Zoro # G5526912


product price:  $2,186.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Effective Push Area
12.17 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG502
Zoro #
G5526912
UPC #
662005391554
Country of Origin
China

Dimensions

Stroke Length
2 in
Nominal Stroke Length
2 in
Extended Height
9.2 in
Plunger Dia.
2.76 in
Outside Dia.
5.12 in
Bore Dia.
3.94 in
Base Mounting Thread Size
M12
Retracted Height
7.2 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Effective Push Area
12.17 sq in
Weight
37 lb
Body Material
Steel
Series
HCG
Single Acting/Double Acting
Single Acting
Material of Construction
Steel
Max. Pressure
10,150 psi
Oil Capacity
23.96 cu in
Nominal Capacity
50 ton
Cylinder Type
High Cycle
Oil Capacity Push
23.96 cu in

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 23.96 cu in, Retracted Height 7.2 in, Extended Height 9.2 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Mounting Thread Size M12, Weight 37 lb, Series HCG, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.