HCL20012, 223 ton Capacity, 11.81 in Stroke, Single-Acting, High Tonnage Lock Nut Hydraulic Cylinder

  • Mfr # HCL20012

  • Zoro # G5526833


product price:  $8,395.00
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
11 3/4 in
Nominal Capacity
200 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCL20012
Zoro #
G5526833
UPC #
662005392445
Country of Origin
China

Dimensions

Stroke Length
11 3/4 in
Extended Height
31 in
Retracted Height
19.21 in
Bore Dia.
7.48 in
Plunger Dia.
TR 190 x 6
Outside Dia.
9.84 in
Base Mounting Thread Size
M12
Nominal Stroke Length
12 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
200 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Nominal Capacity
200 ton
Oil Capacity
519.06 cu in
Single Acting/Double Acting
Single Acting
Cylinder Type
High Cycle
Material of Construction
Steel
Weight
401 lb
Effective Push Area
43.95 sq in
Series
HCL
Oil Capacity Push
519.06 cu in
Max. Pressure
10,000 psi
Body Material
Steel

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 200 ton, Stroke Length 11 3/4 in, Nominal Stroke Length 12 in, Effective Push Area 43.95 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 519.06 cu in, Retracted Height 19.21 in, Extended Height 31 in, Outside Dia. 9.84 in, Base Mounting Thread Size M12, Weight 401 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 7.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.