HCR1006, 113 ton Capacity, 5.91 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR1006

  • Zoro # G5526718


product price:  $5,056.00
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
5 7/8 in
Max. Pressure
10,150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCR1006
Zoro #
G5526718
UPC #
662005392957
Country of Origin
China

Dimensions

Stroke Length
5 7/8 in
Retracted Height
11.89 in
Base Mounting Thread Size
M12
Bore Dia.
5.31 in
Extended Height
17.8 in
Nominal Stroke Length
7 in
Plunger Dia.
3.74 in
Outside Dia.
6.89 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Max. Pressure
10,150 psi
Series
HCR
Material of Construction
Steel
Weight
105 lb
Single Acting/Double Acting
Double Acting
Oil Capacity Push
131.02 cu in
Nominal Capacity
100 ton
Oil Capacity
Advance: 131.02 cu in; Retract: 66.14 cu in
Cylinder Type
High Cycle
Effective Push Area
22.19 sq in
Body Material
Steel

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 7 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 131.02 cu in, Retracted Height 11.89 in, Extended Height 17.8 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 105 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.