Zoro Homepage

Hexagon Cassette, NoseRadius 1.85 in

  • Mfr # HLP3206

  • Zoro # G001253488


product price: $3,797.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Hex Size
2 3/8 in
For Use With
Enerpac HMT Hydraulic Torque Wrench Drive Units
Weight
9 lb
Socket Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLP3206
Zoro #
G001253488
UPC #
662005427291
Country of Origin
United Kingdom

Dimensions

Hex Size
2 3/8 in
Nose Radius
1.85 in
Minimum Hex Size (mm)
60 mm
Maximum Hex Size (mm)
60 mm
Minimum Hex Size (in)
2 3/8 in
Maximum Hex Size (in)
2 3/8 in

Details

Item
Interchangeable Low Profile Hexagon Cassette
Material
Aluminum, Steel
For Use With
Enerpac HMT Hydraulic Torque Wrench Drive Units
Weight
9 lb
Socket Shape
Hex
Drive Unit Model Number
61MP47 (Mfr. No. HMT3500)
Nominal Torque @ 10,000 PSI (ft.-lb.)
3,543 ft-lb
Nominal Torque @ 10,000 PSI (Nm)
4,804 N-m
Series
HLP
Compatible Tool Series
HMT Series Hydraulic Torque Wrench Drive
Nominal Torque (N-m) @ 10,000 psi
4,804 N-m
Nominal Torque (ft-lb) @ 10,000 psi
3,543 ft-lb
Tool Weight
9 lb
Tool Series
HLP
Compatible Manufacturer Drive Unit Number
HMT3500
Product Type
Torque Wrench Cassette

Description

Interchangeable Low Profile Hexagon Cassette, Product Type Torque Wrench Cassette, Tool Series HLP, Nominal Torque (N-m) @ 10,000 psi 4,804 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,543 ft-lb, Minimum Hex Size (in) 2 3/8 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 60 mm, Maximum Hex Size (mm) 60 mm, Hex Size 2 3/8 in, Compatible Tool Series HMT Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number HMT3500, Compatible Grainger Drive Unit Number 61MP47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.