Zoro Homepage

High Tonnage Lock Nut Cylinder

  • Mfr # HCL2506

  • Zoro # G612655756


product price: $9,761.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Outside Dia.
11.02 in
Retracted Height
13.74 in
Extended Height
19.65 in
Stroke Length
5 29/32 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL2506
Zoro #
G612655756
UPC #
0662005392476
Country of Origin
Spain

Dimensions

Outside Dia.
11.02 in
Retracted Height
13.74 in
Extended Height
19.65 in
Stroke Length
5 29/32 in
Center Hole Dia.
8 7/16 in
Plunger Dia.
215 mm
Base Bolt Circle Dia.
9.65 in
Nominal Stroke Length
6 in

Details

Item
Lock Nut Cylinder
Body Material
Steel
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Effective Push Area
56.27 sq in
Oil Capacity Push
332.32 cu in
Nominal Capacity
250 ton

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Steel, Nominal Capacity 250 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 56.27 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 332.32 cu in, Retracted Height 13.74 in, Extended Height 19.65 in, Outside Dia. 11.02 in, Plunger Dia. 215 mm, Base Bolt Circle Dia. 9.65 in, Center Hole Dia. 8 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.