Zoro Homepage

High Tonnage Lock Nut Cylinder

  • Mfr # HCL2508

  • Zoro # G512655764


product price: $9,632.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Stroke Length
7 7/8 in
Extended Height
23.58 in
Max. Pressure
10,000 psi
Retracted Height
15.71 in
Plunger Dia.
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL2508
Zoro #
G512655764
UPC #
0662005392483
Country of Origin
Spain

Dimensions

Stroke Length
7 7/8 in
Extended Height
23.58 in
Retracted Height
15.71 in
Plunger Dia.
215 mm
Center Hole Dia.
8 7/16 in
Outside Dia.
11.02 in
Base Bolt Circle Dia.
9.65 in
Nominal Stroke Length
8 in

Details

Item
Lock Nut Cylinder
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Cylinder Type
Lock Nut
Body Material
Steel
Nominal Capacity
250 ton
Oil Capacity Push
443.09 cu in
Effective Push Area
56.27 sq in

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Steel, Nominal Capacity 250 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 8 in, Effective Push Area 56.27 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 443.09 cu in, Retracted Height 15.71 in, Extended Height 23.58 in, Outside Dia. 11.02 in, Plunger Dia. 215 mm, Base Bolt Circle Dia. 9.65 in, Center Hole Dia. 8 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.