Zoro Homepage

High Tonnage Lock Nut Cylinder

  • Mfr # HCL30012

  • Zoro # G512655771


product price: $18,880.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Max. Pressure
10,000 psi
Plunger Dia.
235 mm
Retracted Height
20.79 in
Cylinder Type
Lock Nut
Stroke Length
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL30012
Zoro #
G512655771
UPC #
0662005392568
Country of Origin
United States

Dimensions

Plunger Dia.
235 mm
Retracted Height
20.79 in
Stroke Length
11 13/16 in
Extended Height
32.6 in
Center Hole Dia.
9 1/4 in
Outside Dia.
12.01 in
Base Bolt Circle Dia.
10.24 in
Nominal Stroke Length
12 in

Details

Max. Pressure
10,000 psi
Cylinder Type
Lock Nut
Item
Lock Nut Cylinder
Body Material
Steel
Single Acting/Double Acting
Single Acting
Oil Capacity Push
794.05 cu in
Effective Push Area
67.23 sq in
Nominal Capacity
300 ton

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Steel, Nominal Capacity 300 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 67.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 794.05 cu in, Retracted Height 20.79 in, Extended Height 32.6 in, Outside Dia. 12.01 in, Plunger Dia. 235 mm, Base Bolt Circle Dia. 10.24 in, Center Hole Dia. 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.