Zoro Homepage

High Tonnage Lock Nut Cylinder

  • Mfr # HCRL1006

  • Zoro # G312655674


product price: $11,553.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Extended Height
19.52 in
Body Material
Steel
Center Hole Dia.
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCRL1006
Zoro #
G312655674
UPC #
0662005397068
Country of Origin
Netherlands

Dimensions

Stroke Length
5 29/32 in
Extended Height
19.52 in
Center Hole Dia.
5 1/2 in
Plunger Dia.
120 mm
Retracted Height
13.62 in
Outside Dia.
7.28 in
Collar Thread Size
M185 x 2
Nominal Stroke Length
6 in
Base Bolt Circle Dia.
5.9 in

Details

Item
Lock Nut Cylinder
Max. Pressure
10,150 psi
Body Material
Steel
Cylinder Type
Lock Nut
Single Acting/Double Acting
Double Acting
Effective Push Area
21.91 sq in
Oil Capacity Push
129.41 cu in
Nominal Capacity
100 ton

Description

Lock Nut Cylinder, Double Acting, Lock Nut, Steel, Nominal Capacity 100 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 21.91 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 129.41 cu in, Retracted Height 13.62 in, Extended Height 19.52 in, Outside Dia. 7.28 in, Plunger Dia. 120 mm, Collar Thread Size M185 x 2, Base Bolt Circle Dia. 5.9 in, Center Hole Dia. 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.