Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tonnage Lock Nut Cylinder

  • Mfr # HCRL15010

  • Zoro # G712655694


product price: $15,328.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Stroke Length
9 27/32 in
Max. Pressure
10,150 psi
Center Hole Dia.
6 11/16 in
Extended Height
28.9 in
Collar Thread Size
M222 x 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCRL15010
Zoro #
G712655694
UPC #
0662005397129
Country of Origin
Netherlands

Dimensions

Stroke Length
9 27/32 in
Center Hole Dia.
6 11/16 in
Extended Height
28.9 in
Collar Thread Size
M222 x 3
Plunger Dia.
150 mm
Retracted Height
19.06 in
Outside Dia.
8.74 in
Base Bolt Circle Dia.
7.28 in
Nominal Stroke Length
10 in

Details

Item
Lock Nut Cylinder
Max. Pressure
10,150 psi
Cylinder Type
Lock Nut
Single Acting/Double Acting
Double Acting
Body Material
Steel
Oil Capacity Push
327.11 cu in
Nominal Capacity
150 ton
Effective Push Area
33.23 sq in

Description

Lock Nut Cylinder, Double Acting, Lock Nut, Steel, Nominal Capacity 150 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 10 in, Effective Push Area 33.23 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 327.11 cu in, Retracted Height 19.06 in, Extended Height 28.9 in, Outside Dia. 8.74 in, Plunger Dia. 150 mm, Collar Thread Size M222 x 3, Base Bolt Circle Dia. 7.28 in, Center Hole Dia. 6 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.