Hollow Hydraulic Ram, Aluminum, RACH
- Mfr # RACH1504
- Zoro # G322945185
product price:Â
$
15,008.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Bolt Circle Dia.
9.65 in
Nominal Stroke Length
3 15/16 in
Includes
CR400 Coupler
Max. Push Capacity
175 ton
Plunger Dia.
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RACH1504
- Zoro #
- G322945185
- UPC #
- 662005379101
- Country of Origin
- India
- Includes
- CR400 Coupler
- Max. Push Capacity
- 175 ton
- Oil Capacity Push
- 132.17 cu in
- Item
- Hollow Hydraulic Ram
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Nominal Capacity
- 150 ton
- Effective Push Area
- 35 sq in
- Body Material
- Aluminum
Dimensions
- Base Bolt Circle Dia.
- 9.65 in
- Nominal Stroke Length
- 3 15/16 in
- Plunger Dia.
- 5.91 in
- Extended Height
- 18.12 in
- Outside Dia.
- 10.83 in
- Stroke Length
- 3 15/16 in
- Base Mounting Thread Size
- M10
- Center Hole Dia.
- 3.11 in
- Retracted Height
- 14.18 in
Description
Hollow Hydraulic Ram, Single Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 175 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 3 15/16 in, Effective Push Area 35 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 132.17 cu in, Retracted Height 14.18 in, Extended Height 18.12 in, Outside Dia. 10.83 in, Plunger Dia. 5.91 in, Base Bolt Circle Dia. 9.65 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in, Includes CR400 Coupler
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.