Hollow Hydraulic Ram, Aluminum, RARH
- Mfr # RARH15010
- Zoro # G022936995
product price:Â
$
24,254.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
5.91 in
Max. Pressure
10,150 psi
Effective Push Area
32.96 sq in
Stroke Length
9 13/16 in
Extended Height
28.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RARH15010
- Zoro #
- G022936995
- UPC #
- -
- Country of Origin
- India
- Max. Pressure
- 10,150 psi
- Effective Push Area
- 32.96 sq in
- Item
- Hollow Hydraulic Ram
- Nominal Capacity
- 150 ton
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Oil Capacity Push
- 324.28 cu in
- Max. Push Capacity
- 167.2 ton
- Body Material
- Aluminum
- Single Acting/Double Acting
- Double Acting
Dimensions
- Plunger Dia.
- 5.91 in
- Stroke Length
- 9 13/16 in
- Extended Height
- 28.11 in
- Base Mounting Thread Size
- M10
- Outside Dia.
- 11.02 in
- Nominal Stroke Length
- 9 13/16 in
- Center Hole Dia.
- 3.11 in
- Retracted Height
- 18.27 in
- Base Bolt Circle Dia.
- 9.84 in
Description
Hollow Hydraulic Ram, Double Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 150 ton, Max. Push Capacity 167.2 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 32.96 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 324.28 cu in, Retracted Height 18.27 in, Extended Height 28.11 in, Outside Dia. 11.02 in, Plunger Dia. 5.91 in, Base Bolt Circle Dia. 9.84 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.