Shop ENERPAC
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RARH
- Mfr # RARH302
- Zoro # G922945202
product price:Â
$
3,990.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Effective Push Area
7.94 sq in
Oil Capacity Push
15.63 cu in
Plunger Dia.
2.95 in
Extended Height
10.19 in
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RARH302
- Zoro #
- G922945202
- UPC #
- 662005424122
- Country of Origin
- India
Dimensions
- Plunger Dia.
- 2.95 in
- Extended Height
- 10.19 in
- Outside Dia.
- 5.31 in
- Base Bolt Circle Dia.
- 4.33 in
- Center Hole Dia.
- 1.34 in
- Nominal Stroke Length
- 2 in
- Retracted Height
- 8.22 in
- Stroke Length
- 2 in
- Base Mounting Thread Size
- M6
Details
- Effective Push Area
- 7.94 sq in
- Oil Capacity Push
- 15.63 cu in
- Body Material
- Aluminum
- Single Acting/Double Acting
- Double Acting
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Max. Pressure
- 10,150 psi
- Item
- Hollow Hydraulic Ram
- Max. Push Capacity
- 40.3 ton
- Nominal Capacity
- 30 ton
Description
Hollow Hydraulic Ram, Double Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 40.3 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 7.94 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 15.63 cu in, Retracted Height 8.22 in, Extended Height 10.19 in, Outside Dia. 5.31 in, Plunger Dia. 2.95 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.