Zoro Homepage

Hollow Plunger Cylinder

  • Mfr # CY212925

  • Zoro # G015488944


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Stroke Length
5/16 in
Collar Thread Size
1/8"-27
Single Acting/Double Acting
Single Acting
Max. Pressure
3,000 psi
Cylinder Type
Hollow Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY212925
Zoro #
G015488944
UPC #
0662005304868
Country of Origin
United States

Dimensions

Stroke Length
5/16 in
Collar Thread Size
1/8"-27
Center Hole Dia.
0.77 in
Retracted Height
2 in
Extended Height
2.31 in
Plunger Thread Size
3/4"-10
Plunger Dia.
1.13 in
Outside Dia.
2.63 in
Nominal Stroke Length
5/16 in
Base Mounting Thread Size
3/8"-16
Base Bolt Circle Dia.
1.75 in

Details

Single Acting/Double Acting
Single Acting
Max. Pressure
3,000 psi
Cylinder Type
Hollow Plunger
Body Material
Steel
Item
Hollow Plunger Cylinder
Max. Push Capacity
7,410 lb
Nominal Capacity
7,410 lb
Effective Push Area
2.47 sq in
Oil Capacity Push
0.77 cu in

Description

Hollow Plunger Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 7,410 lb, Max. Push Capacity 7,410 lb, Stroke Length 5/16 in, Nominal Stroke Length 5/16 in, Effective Push Area 2.47 sq in, Max. Pressure 3,000 psi, Oil Capacity Push 0.77 cu in, Retracted Height 2 in, Extended Height 2.31 in, Outside Dia. 2.63 in, Plunger Dia. 1.13 in, Plunger Thread Size 3/4 In.-10, Collar Thread Size 1/8 In.-27, Base Bolt Circle Dia. 1.75 in, Base Mounting Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.