Zoro Homepage

Hollow Plunger Cylinder

  • Mfr # CY21295

  • Zoro # G415489015


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Plunger Dia.
1.13 in
Stroke Length
5/8 in
Outside Dia.
2.63 in
Plunger Thread Size
3/4"-10
Collar Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY21295
Zoro #
G415489015
UPC #
0662005304875
Country of Origin
United States

Dimensions

Plunger Dia.
1.13 in
Stroke Length
5/8 in
Outside Dia.
2.63 in
Plunger Thread Size
3/4"-10
Collar Thread Size
1/8"-27
Extended Height
3.36 in
Retracted Height
2.73 in
Center Hole Dia.
0.77 in
Nominal Stroke Length
5/8 in
Base Mounting Thread Size
3/8"-16
Base Bolt Circle Dia.
1.75 in

Details

Body Material
Steel
Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Item
Hollow Plunger Cylinder
Max. Pressure
3,000 psi
Oil Capacity Push
1.56 cu in
Max. Push Capacity
7,410 lb
Nominal Capacity
7,410 lb
Effective Push Area
2.47 sq in

Description

Hollow Plunger Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 7,410 lb, Max. Push Capacity 7,410 lb, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 2.47 sq in, Max. Pressure 3,000 psi, Oil Capacity Push 1.56 cu in, Retracted Height 2.73 in, Extended Height 3.36 in, Outside Dia. 2.63 in, Plunger Dia. 1.13 in, Plunger Thread Size 3/4 In.-10, Collar Thread Size 1/8 In.-27, Base Bolt Circle Dia. 1.75 in, Base Mounting Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.