Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Plunger Cylinder

  • Mfr # CY27545

  • Zoro # G615489013


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3,000 psi
Center Hole Dia.
0.89 in
Stroke Length
5/8 in
Plunger Dia.
1.25 in
Plunger Thread Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY27545
Zoro #
G615489013
UPC #
0662005304882
Country of Origin
United States

Dimensions

Center Hole Dia.
0.89 in
Stroke Length
5/8 in
Plunger Dia.
1.25 in
Plunger Thread Size
7/8"-9
Retracted Height
3 in
Outside Dia.
3.5 in
Collar Thread Size
1/8"-27
Extended Height
3.63 in
Nominal Stroke Length
5/8 in
Base Bolt Circle Dia.
2.12 in
Base Mounting Thread Size
3/8"-16

Details

Max. Pressure
3,000 psi
Item
Hollow Plunger Cylinder
Single Acting/Double Acting
Single Acting
Body Material
Steel
Cylinder Type
Hollow Plunger
Oil Capacity Push
2.8 cu in
Effective Push Area
4.44 sq in
Nominal Capacity
13,320 lb
Max. Push Capacity
13,320 lb

Description

Hollow Plunger Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 13,320 lb, Max. Push Capacity 13,320 lb, Stroke Length 5/8 in, Nominal Stroke Length 5/8 in, Effective Push Area 4.44 sq in, Max. Pressure 3,000 psi, Oil Capacity Push 2.8 cu in, Retracted Height 3 in, Extended Height 3.63 in, Outside Dia. 3.5 in, Plunger Dia. 1.25 in, Plunger Thread Size 7/8 In.-9, Collar Thread Size 1/8 In.-27, Base Bolt Circle Dia. 2.12 in, Base Mounting Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.