Zoro Homepage

Hollow Plunger Cylinder

  • Mfr # QDH120

  • Zoro # G615489006


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Plunger Thread Size
3/4"-10
Collar Thread Size
1/4"-18
Single Acting/Double Acting
Single Acting
Center Hole Dia.
0.77 in
Outside Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDH120
Zoro #
G615489006
UPC #
0662005270224
Country of Origin
United States

Dimensions

Plunger Thread Size
3/4"-10
Collar Thread Size
1/4"-18
Center Hole Dia.
0.77 in
Outside Dia.
2.75 in
Retracted Height
2.22 in
Extended Height
2.54 in
Stroke Length
5/16 in
Plunger Dia.
1.38 in
Base Mounting Thread Size
0.312"-18
Base Bolt Circle Dia.
2 in
Nominal Stroke Length
5/16 in

Details

Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Max. Pressure
5,000 psi
Body Material
Steel
Item
Hollow Plunger Cylinder
Oil Capacity Push
0.86 cu in
Effective Push Area
2.76 sq in
Nominal Capacity
13,800 lb
Max. Push Capacity
13,800 lb

Description

Hollow Plunger Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 13,800 lb, Max. Push Capacity 13,800 lb, Stroke Length 5/16 in, Nominal Stroke Length 5/16 in, Effective Push Area 2.76 sq in, Max. Pressure 5,000 psi, Oil Capacity Push 0.86 cu in, Retracted Height 2.22 in, Extended Height 2.54 in, Outside Dia. 2.75 in, Plunger Dia. 1.38 in, Plunger Thread Size 3/4 In.-10, Collar Thread Size 1/4 In.-18, Base Bolt Circle Dia. 2 in, Base Mounting Thread Size 0.312 In.-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.