Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Plunger Cylinder

  • Mfr # RCH121

  • Zoro # G912655685


product price: $1,293.29
/ea
Free Shipping & Returns

Key Features

Center Hole Dia.
0.77 in
Max. Pressure
10,000 psi
Cylinder Type
Hollow Plunger
Body Material
Steel
Includes
Hydraulic Coupler, High Pressure Fitting, Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCH121
Zoro #
G912655685
UPC #
0662005302550
Country of Origin
China

Dimensions

Center Hole Dia.
0.77 in
Stroke Length
1 5/8 in
Collar Thread Size
2 3/4"-16
Extended Height
6.38 in
Plunger Dia.
1.38 in
Outside Dia.
2.75 in
Retracted Height
4.75 in
Nominal Stroke Length
1 5/8 in

Details

Max. Pressure
10,000 psi
Cylinder Type
Hollow Plunger
Body Material
Steel
Includes
Hydraulic Coupler, High Pressure Fitting, Reducer
Single Acting/Double Acting
Single Acting
Item
Hollow Cylinder
Max. Push Capacity
12 ton
Oil Capacity Push
4.49 cu in
Nominal Capacity
12 ton
Effective Push Area
2.76 sq in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 12 ton, Max. Push Capacity 12 ton, Stroke Length 1 5/8 in, Nominal Stroke Length 1 5/8 in, Effective Push Area 2.76 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.49 cu in, Retracted Height 4.75 in, Extended Height 6.38 in, Outside Dia. 2.75 in, Plunger Dia. 1.38 in, Collar Thread Size 2 3/4 In.-16, Center Hole Dia. 0.77 in, Includes Hydraulic Coupler, High Pressure Fitting, Reducer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.