Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Plunger Cylinder

  • Mfr # RCH1211

  • Zoro # G912655708


product price: $1,443.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.75 in
Includes
Hydraulic Coupler, High Pressure Fitting, Reducer
Cylinder Type
Hollow Plunger
Stroke Length
1 5/8 in
Retracted Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCH1211
Zoro #
G912655708
UPC #
0662005303137
Country of Origin
China

Dimensions

Outside Dia.
2.75 in
Stroke Length
1 5/8 in
Retracted Height
4.75 in
Center Hole Dia.
0.77 in
Plunger Dia.
1.38 in
Plunger Thread Size
3/4"-16
Extended Height
6.38 in
Collar Thread Size
2 3/4"-16
Nominal Stroke Length
1 5/8 in

Details

Item
Hollow Cylinder
Includes
Hydraulic Coupler, High Pressure Fitting, Reducer
Cylinder Type
Hollow Plunger
Body Material
Steel
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Nominal Capacity
12 ton
Effective Push Area
2.76 sq in
Max. Push Capacity
12 ton
Oil Capacity Push
4.49 cu in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 12 ton, Max. Push Capacity 12 ton, Stroke Length 1 5/8 in, Nominal Stroke Length 1 5/8 in, Effective Push Area 2.76 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.49 cu in, Retracted Height 4.75 in, Extended Height 6.38 in, Outside Dia. 2.75 in, Plunger Dia. 1.38 in, Plunger Thread Size 3/4 In.-16, Collar Thread Size 2 3/4 In.-16, Center Hole Dia. 0.77 in, Includes Hydraulic Coupler, High Pressure Fitting, Reducer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.