Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Plunger Cylinder

  • Mfr # RWH200

  • Zoro # G515489014


product price: $1,560.99
/ea
Free Shipping & Returns

Key Features

Extended Height
5.39 in
Stroke Length
1/2 in
Outside Dia.
3.87 in
Collar Thread Size
3/8"-18
Plunger Thread Size
1.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWH200
Zoro #
G515489014
UPC #
0662005310401
Country of Origin
China

Dimensions

Extended Height
5.39 in
Stroke Length
1/2 in
Outside Dia.
3.87 in
Collar Thread Size
3/8"-18
Plunger Thread Size
1.06"
Plunger Dia.
2.12 in
Center Hole Dia.
1.06 in
Retracted Height
4.88 in
Base Bolt Circle Dia.
3.25 in
Base Mounting Thread Size
3/8"-16
Nominal Stroke Length
1/2 in

Details

Item
Hollow Plunger Cylinder
Max. Pressure
5,000 psi
Single Acting/Double Acting
Single Acting
Body Material
Steel
Cylinder Type
Hollow Plunger
Max. Push Capacity
23,500 lb
Oil Capacity Push
2.37 cu in
Effective Push Area
4.74 sq in
Nominal Capacity
23,500 lb

Description

Hollow Plunger Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 23,500 lb, Max. Push Capacity 23,500 lb, Stroke Length 1/2 in, Nominal Stroke Length 1/2 in, Effective Push Area 4.74 sq in, Max. Pressure 5,000 psi, Oil Capacity Push 2.37 cu in, Retracted Height 4.88 in, Extended Height 5.39 in, Outside Dia. 3.87 in, Plunger Dia. 2.12 in, Plunger Thread Size 1.06 In., Collar Thread Size 3/8 In.-18, Base Bolt Circle Dia. 3.25 in, Base Mounting Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.