Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Plunger Cylinder

  • Mfr # RWH300

  • Zoro # G015488982


product price: $1,937.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Plunger Dia.
2.54 in
Plunger Thread Size
1.31"
Outside Dia.
4.5 in
Stroke Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWH300
Zoro #
G015488982
UPC #
0662005310425
Country of Origin
China

Dimensions

Plunger Dia.
2.54 in
Plunger Thread Size
1.31"
Outside Dia.
4.5 in
Stroke Length
1/2 in
Extended Height
5.52 in
Center Hole Dia.
1.31 in
Collar Thread Size
3/8"-18
Retracted Height
5.02 in
Base Mounting Thread Size
3/8"-16
Nominal Stroke Length
1/16 in
Base Bolt Circle Dia.
3.62 in

Details

Max. Pressure
5,000 psi
Item
Hollow Plunger Cylinder
Cylinder Type
Hollow Plunger
Single Acting/Double Acting
Single Acting
Body Material
Steel
Effective Push Area
7.22 sq in
Oil Capacity Push
3.6 cu in
Nominal Capacity
36,000 lb
Max. Push Capacity
36,000 lb

Description

Hollow Plunger Cylinder, Single Acting, Hollow Plunger, Steel, Nominal Capacity 36,000 lb, Max. Push Capacity 36,000 lb, Stroke Length 1/2 in, Nominal Stroke Length 1/16 in, Effective Push Area 7.22 sq in, Max. Pressure 5,000 psi, Oil Capacity Push 3.6 cu in, Retracted Height 5.02 in, Extended Height 5.52 in, Outside Dia. 4.5 in, Plunger Dia. 2.54 in, Plunger Thread Size 1.31 In., Collar Thread Size 3/8 In.-18, Base Bolt Circle Dia. 3.62 in, Base Mounting Thread Size 3/8 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.