HP350DMIN, Two Speed, Twin Port, Hydraulic Sealed Hand Pump with Gauge, Adaptor, 18.3 in3 Usable Oil

  • Mfr # HP350DMIN

  • Zoro # G3981174


product price:  $1,893.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Max. Pressure 1st Stage
197 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
72 lb
Displacement per Stroke 1st Stage
0.221 cu in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HP350DMIN
Zoro #
G3981174
UPC #
662005410668
Country of Origin
United Kingdom

Dimensions

Port Size
3/8 in NPT
Overall Length
22.8 in
Handle Length (In.)
14.17
Overall Width
8.9 in
Overall Height
5.6 in
Connection Size
3/8 in

Details

Item
Hydraulic Hand Pump
Number of Stages
2
Max. Pressure 1st Stage
197 psi
Max. Pressure 2nd Stage
10,000 psi
Max. Handle Effort
72 lb
Displacement per Stroke 1st Stage
0.221 cu in
Displacement per Stroke 2nd Stage
0.047 cu in
Reservoir Capacity
21.4 cu in
Oil Included
Yes
Reservoir Material
Steel
Pump Material
Steel
Includes
Oil
Handle Material
Steel
Type
Manual
Max. Pressure
10,000 psi
Flow Rate - Maximum
0.047 cu in/min
Cylinder Compatibility
Single Acting
Handle Effort - Maximum
72.75 lb
Pressure 2nd Stage - Maximum
10,000 psi
Housing Material
Steel
Pressure 1st Stage - Maximum
197 psi
Connection Type
NPT

Description

Hydraulic Hand Pump, Reservoir Capacity 21.4 cu in, Connection Size 3/8 in, Number of Stages 2, Pressure 1st Stage - Maximum 197 psi, Pressure 2nd Stage - Maximum 10,000 psi, Displacement per Stroke 1st Stage 0.221 cu in, Displacement per Stroke 2nd Stage 0.047 cu in, Handle Effort - Maximum 72.75 lb, Housing Material Steel, Handle Material Steel, Connection Type NPT, Cylinder Compatibility Single Acting, Flow Rate - Maximum 0.047 cu in/min, Includes Oil, Overall Height 5.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.